Shop All Workbenches
Global Equipment
144 x 30 Production Workbench, Steel Square Edge Top, 2 Cabinet, 1 Leg, Gray
Mfr # 608018
Zoro # G502580274
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,363.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 608018
- Zoro # G502580274
- Country of Origin China
- Category Workbenches
Description
144"W X 30"D PRODUCTION WORKBENCH - STEEL SQUARE EDGE TOP, 2 CABINET, 1 LEG, GRAY THESE EXTRA LONG WORKBENCHES ARE BUILT WITH DURABILITY IN MIND. BENCH PEDESTALS ARE 15-3/4"W X 20"D X 32"H FEATURING FULL LENGTH ALUMINUM DRAWER PULLS AND SMOOTH GLIDING NYLON ROLLERS. INSIDE DRAWER DIMENSION ARE 13"W X 17-3/4"D X 5-1/2"H. STEEL - 12-GAUGE HEAVY-DUTY 1-7/8" THICK TOP. DOUBLE ELECTRICAL KNOCKOUTS ON LEGS. 144"W BENCHES INCLUDE (2) 72"W TOPS, (2) CABINETS, AND (1) LEG FRAME.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Wedge 2"Metromax i, 4PK (MX9985)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (QGH700CL)
- ECONOCO Grid Shallow Basket 24" x 12", Black, 6PK (BSK11/B)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- Global Equipment Workbenches