Shop All Ceiling Fans
Global Equipment
14' HVLS Ceiling Fan - BLDC Motor - 182280 CFM - 208/240V
Mfr # 293043
Zoro # G002582259
product price: $4,968.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,968.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 293043
- Zoro # G002582259
- Country of Origin China
- Category Ceiling Fans
Description
GECTM 14' HVLS CEILING FAN - BLDC MOTOR - 182280 CFM - 208/240V THE GECTM 14' HVLS CEILING FAN OPERATES WITH DIRECT DRIVE CONFIGURATION TO DELIVER COOLING UP TO 3,000 SQ. FT FOR OPEN OFFICES, WAREHOUSES, GYMS, ASSEMBLY ROOMS, ATRIUMS, AND MORE. THIS CEILING MOUNTABLE FAN FEATURES 6 ALUMINUM ALLOY BLADES IN A PROFESSIONAL SILVER FINISH THAT DELIVER CONSTANT COOLING AIR FLOW AT A LOW VOLUME OUTPUT IDEAL FOR LOCATIONS WHERE COMMUNICATION AND COMFORTABLE COOLING AIR FLOW ARE REQUIRED. THIS HVLS FAN UTILIZES A BRUSHLESS DIRECT CURRENT (BLDC) MOTOR THAT OFFERS SEVERAL ADVANTAGES OVER TRADITIONAL BRUSHED MOTORS INCLUDING MUCH QUIETER OPERATION, LONGER LIFESPANS, HIGHER POWER-TO-WEIGHT RATIO, AND INCREASED RELIABILITY WITH LOWER MAINTENANCE REQUIREMENTS. THIS FAN ALSO FEATURES REVERSIBLE AIR FLOW AND INCLUDES A FIRE ALARM SYSTEM FOR ADDED SAFETY MONITORING. INCLUDES INTERNAL CONNECTING CABLE, SAFETY STEEL CABLES. UL AND CUL LISTED. FAN DIAMETER IS 168".
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 61145 Bnr Plt J992Hxw7221 Nat (61145)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- FENWAL OEM IGNITION MODULE (35-6087J1-034)
- MRCOOL 4 to 5 Ton Thermostatic Expansion Valve Kit (H4TXV03)
- GLOBAL EQUIPMENT 96" Industrial Ceiling Fan, DC Motor, 6 Speed (PDC-096)
- PROMINENCE HOME Reston, 42 in. Ceiling Fan with Light, Brushed Nickel (51014-40)
- HUNTER Extension Downrod, 18", Matte Silver (99302)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53327)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8397REMO-CH 52 in. Monothan Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8397REMO/CH)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (RG52BNK5L)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bright White (50605-40)
- Global Equipment Ceiling Fans