Shop All Cabinet Workbenches
Global Equipment
120x30 Production Workbench Steel Square Edge, Cabinet, 4 Drawer, 1 Leg GY
Mfr # 608014
Zoro # G502580298
product price: $1,559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,559.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 608014
- Zoro # G502580298
- Country of Origin China
- Category Cabinet Workbenches
Description
120"W X 30"D PRODUCTION WORKBENCH - STEEL SQUARE EDGE TOP, CABINET, 4 DRAWER, 1 LEG, GRAY THESE EXTRA LONG WORKBENCHES ARE BUILT WITH DURABILITY IN MIND. BENCH PEDESTALS ARE 15-3/4"W X 20"D X 32"H FEATURING FULL LENGTH ALUMINUM DRAWER PULLS AND SMOOTH GLIDING NYLON ROLLERS. INSIDE DRAWER DIMENSION ARE 13"W X 17-3/4"D X 5-1/2"H. STEEL - 12 GAUGE HEAVY-DUTY 1-7/8" THICK TOP. DOUBLE ELECTRICAL KNOCKOUTS ON LEGS. 120"W BENCHES INCLUDE (2) 60"W TOPS, (1) CABINET, (3) DRAWERS AND (1) LEG FRAME.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 21 compartments, Plastic, 3 in H x 18 1/2 in W (6745BF)
- AKRO-MILS Plastic Adjustment Clip, Wire Shelf, 4PK (AWCLIP4PK)
- STRONG HOLD 14 ga. Fully-Ventilated Industrial Cabinet 48 inW x 24 inD x 75 inH (46-VBS-243-L)
- 80/20 Pivot Joint, 40 Series, Width 1-9/16 In. (14018)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- KNAACK Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan (62)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- Global Equipment Cabinet Workbenches