Shop All Cabinet Workbenches
Global Equipment
120x30 Production Workbench Steel Square Edge, Cabinet, 3 Drawer, 1 Leg GY
Mfr # 300727
Zoro # G602579888
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,378.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 300727
- Zoro # G602579888
- Country of Origin China
- Category Cabinet Workbenches
Description
120"W X 30"D PRODUCTION WORKBENCH - STEEL SQUARE EDGE TOP, CABINET, 3 DRAWER, 1 LEG, GRAY THESE EXTRA LONG WORKBENCHES ARE BUILT WITH DURABILITY IN MIND. BENCH PEDESTALS ARE 15-3/4"W X 20"D X 32"H FEATURING FULL LENGTH ALUMINUM DRAWER PULLS AND SMOOTH GLIDING NYLON ROLLERS. INSIDE DRAWER DIMENSION ARE 13"W X 17-3/4"D X 5-1/2"H. (12"H ON THE LOWER DRAWER FOR THE (3) DRAWER PEDESTAL). STEEL - 12-GAUGE HEAVY-DUTY 1-7/8" THICK TOP. DOUBLE ELECTRICAL KNOCKOUTS ON LEGS. 120"W BENCHES INCLUDE (2) 60"W TOPS, (1) CABINET, (3) DRAWERS AND (1) LEG FRAME.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 18d x 72h, Black (6246BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- Global Equipment Cabinet Workbenches