Shop All Extension Cords
Global Equipment
100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange
Mfr # FL-101-16AWG-100FT
Zoro # G602589498
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1250 w
- Gauge 16 ga
- Cord type 16/3
- Number of conductors 3
- Voltage rating 125 v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # FL-101-16AWG-100FT
- Zoro # G602589498
- UPC # 707022325059
- Country of Origin China
- Category Extension Cords
Dimensions
Cord length | 100 ft |
Details
Watts | 1250 w |
Gauge | 16 ga |
Cord type | 16/3 |
Number of conductors | 3 |
Voltage rating | 125 v |
Ul certification | Yes |
Certifications | Ul/cul |
Number of receptacles | 1 |
Color family | Orange |
Amperage | 10A |
Cord jacket | Sjtw |
Description
GECTM 100 FT. OUTDOOR EXTENSION CORD, 16/3 GA, 10A, ORANGE THE GLOBAL 100' 16/3 SJTW EXTENSION CORD WILL RESIST MOISTURE, ABRASION AND PROLONGED EXPOSURE TO SUNLIGHT FOR DURABILITY. CORD IS ORANGE AND IS GREAT FOR YOUR CAR, GARAGE, OFFICE AND KITCHEN. UL/CUL LISTED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- BRIGHT-WAY Cords 6ft 16/2 househld Brwn (EC670606)
- YELLOW JACKET Cord Generator Ylwjkt20A (1381)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0052)
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2467SW8806)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- Global Equipment Extension Cords & Power Strips