Shop All Pivot Hinges
Global Door Controls
YKK Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1300-LH-AL
Zoro # G601860888
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Aluminium
- Frame Leaf Width 2.5 in
- Frame Leaf Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1300-LH-AL
- Zoro # G601860888
- UPC # 704780179504
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2.5 in |
Frame Leaf Height | 3 in |
Door Leaf Width | 2.5 in |
Door Leaf Height | 3 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Aluminium |
Description
This Global Door Controls YKK style left hand offset pivot comes in an aluminum finish. It is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.
- •Aluminum finish offset door pivots - left hand - YKK style
- •Completely tamper proof, yet easily removable
- •Door pivots are weather resistant for use on exterior doors
- •Die cast aluminum case construction
- •Fully retractable, spring loaded top pin for easy installations
- •No sag, entire weight of doors rests on floor mounted pivot portion
- •Adams rite (A/R) cam
- •Replaceable in unlocked position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Antique Brass (5510.050)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B772T)
- ZORO SELECT 1 5/16 in W x 6 in H zinc plated Strap Hinge (1RCH1)
- MSI Catalina Teak SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0397-SAM)
- GLOBAL DOOR CONTROLS Deluxe Storefront Aluminum Door Hinge Kit (TH1100-HK1-AL)
- GLOBAL DOOR CONTROLS Left-handed Intermediate Pivotin Aluminum (TH1190-LH-AL)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-LH-AL)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Aluminum (TH1110OC-LH-AL)
- GLOBAL DOOR CONTROLS Kawneer Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-LH-AL)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-RH-DU)
- PRIMELINE TOOLS 7/16 in. Bi-Fold Door Bottom Pivot with Adjustable Grooved Steel Tip (2 Pack) (N 6696)
- Global Door Controls Door Hinges