Shop All Lockset Cylinders
Global Door Controls
Universal Cylinder 5-Pin Schlage Keyed Different with 3 Tail Pieces
Mfr # GLA3SC1KD-26DM
Zoro # G001860792
original price:
$12.89
23% off
new price: $9.89
/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 1 in
- Type Accessory
- Material Metal
- Overall Depth 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GLA3SC1KD-26DM
- Zoro # G001860792
- UPC # 704780180197
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Height | 1 in |
Overall Depth | 1.25 in |
Width | 0.75 in |
Details
Finish | Chrome |
Type | Accessory |
Material | Metal |
Color | Satin Chrome |
Location Type | Residential |
Description
The Global Door Controls universal cylinder is a five pin Schlage (SC1) cylinder and comes with 3 tail pieces. Tail Piece is manufactured with strict quality control to ensure precise tolerances and smooth operations. Item acts as a universal cylinder for a knob or lever.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK6 (020010000)
- COMMAND Large Brushed Nickel Command Traditional Hook (17053BN-ES)
- DELTANA Flush Bolt, Heavy Duty Antique Brass 7" (7FBR5)
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- GLOBAL DOOR CONTROLS 1 in. Duronodic Rim Mortise Cylinder With 5 Pin Keyway (TH1100-RC-DU)
- GLOBAL DOOR CONTROLS 1-5/32 in. Mortise Single Brass Keyed Alike Cylinder Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- GLOBAL DOOR CONTROLS 1 in. Aluminum Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-AL)
- GLOBAL DOOR CONTROLS 1-5/32 in. Duronodic Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2DU)
- GLOBAL DOOR CONTROLS 1-5/32 in. Aluminum Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2AL)
- GLOBAL DOOR CONTROLS 1-5/32 in. Mortise Double Brass Keyed Alike Cylinder Lock for Adams Rite Type Storefront Door in Aluminum (TH1100-BCX2AL)
- MASTER LOCK SFIC Cylinders, A, 6 Pins (CA626DUN)
- Global Door Controls Door Lock Accessories