Shop All Lockset Cylinders
Global Door Controls
Universal 5-Pin Cylinder Key Sargent Different with 3 Tail Pieces
Mfr # GLA3GAKD-26DM
Zoro # G001860938
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Type Accessory
- Location Type Residential
- Color Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # GLA3GAKD-26DM
- Zoro # G001860938
- UPC # 704780180180
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Height | 1 in |
Overall Depth | 1.25 in |
Width | 0.75 in |
Details
Finish | Satin Chrome |
Type | Accessory |
Location Type | Residential |
Color | Chrome |
Material | Steel |
Description
The Global Door Controls universal cylinder is a five pin Sargent GA cylinder. Tail Piece item is manufactured with strict quality control to ensure precise tolerances and smooth operations. Can be used as a universal cylinder for a knob or lever. If multiple cylinders are ordered, then the each cylinder will be keyed differently. Please refer to the Specification PDF below for further information regarding this product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Rim Exit Device, Exit Only, Non-Handed (6100-36 x 630)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-58)
- LOCKEY ED50B Edge Panic Shield Safety Kit In Black - Panic Shield, EDSB Strike Bracket, EDGB5 Key Cylinder (LK-ED50B)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- GLOBAL DOOR CONTROLS 1-5/32 in. Brass Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum (TH1100-BCX2AL)
- GLOBAL DOOR CONTROLS Universal Cylinder 5-Pin Schlage Keyed Different with 3 Tail Pieces (GLA3SC1KD-26DM)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-ZCX2DU)
- GLOBAL DOOR CONTROLS 1-5/32 in. Brass Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Oversized Mortise Cylinder for Adams Rite Type Storefront Door in Duronodic (TH1100-ZTO-DU)
- SCHLAGE Everest FSIC Core, C135 Keyway, 1-Bitted, 626, 4 Pack (23-030 C135 626 (4PK))
- Global Door Controls Door Lock Accessories