Shop All Door Closers
Global Door Controls
TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing
Mfr # TC7031LP
Zoro # G501860957
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Bronze
- Housing Depth 12 in
- Housing Height 3 in
- Type Door Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC7031LP
- Zoro # G501860957
- UPC # 704780136880
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 12 in |
Housing Height | 3 in |
Width | 3 in |
Details
Color | Bronze |
Finish | Bronze |
Type | Door Closer |
Location Type | Commercial |
Material | Metal |
Door Handing | Universal |
Description
The Global Door Controls Tc7000 series door closer for those who prefer the visual advantages of a concealed door closer, the TC7031LP series is compact and an excellent solution. Center-pivoted for single and double acting doors. It features medium duty spring tension for door Sizes 41" and under. The TC7031LP is a 105 degree door closer with back stop and is non-hold open at 105 degrees. Maximum door WEIGHT is 175 Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDERIA 36 x 2.25 in. Thick Vinyl Brush Sweep For Door Bottom, Silver & Brown (GU2740578)
- PEDESTAL PRO Outdoor Housing, 12"H, 12"W, 12 lb. (MC-CS-12-E)
- TRIMLITE 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- ZORO SELECT O-Ring, Dash 007, Silicone, 0.07 In., PK100 (U38883.006.0015)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7021LP)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in White - Size 3 (TC2203-WH)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 3 (TC203-BC-DU)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Standard Arm Bracket in Aluminum - Size 4 (TC2204-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 5 (TC205-BC-AL)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH TB EN)
- Global Door Controls Door Closers