Shop All Door Closers
Global Door Controls
TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing
Mfr # TC7030LP
Zoro # G201860929
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Bronze
- Housing Depth 12 in
- Housing Height 3 in
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TC7030LP
- Zoro # G201860929
- UPC # 704780136828
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 12 in |
Housing Height | 3 in |
Width | 3 in |
Details
Color | Bronze |
Finish | Bronze |
Location Type | Commercial |
Door Handing | Universal |
Material | Metal |
Type | Door Closer |
Description
The Global Door Controls Tc7000 series door closer for those who prefer the visual advantages of a concealed door closer, the TC7030LP is compact and an excellent solution. Center-pivoted for single and double acting doors. It features medium duty spring tension for doors 41 inch wide and under. The TC7030LP is a 105 degree door closer with back stop and hold open at 105 degrees. Maximum door WEIGHT is 175 Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 4 BUTTON REMOTE KEY REPLACEMENT FOR HONDA OUCG8D-380H-A (MEGAMOS 13) (RHK-HON-S9A)
- MASTER LOCK PADLOCK LAM 1-1/2""3DLF (3DLF)
- PRIMELINE TOOLS Mirror Clip, 1/8 in. Offset, Plastic Construction, Clear with Mounting Fasteners (50 Pack) (MP9002)
- X1 TOOLS R-25 O-Ring ID: 33 mm, CS: 3.5 mm, OD: 40 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0025x40)
- GLOBAL DOOR CONTROLS Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4 (TC304-PA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Duranodic - Size 2 (TC302-PA-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7011LP)
- LCN Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Black (4642-REG BLACK)
- Global Door Controls Door Closers