Shop All Door Closers
Global Door Controls
TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing
Mfr # TC7022LP
Zoro # G401861351
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Bronze
- Housing Depth 12 in
- Housing Height 3 in
- Door Handing Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TC7022LP
- Zoro # G401861351
- UPC # 704780136668
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 12 in |
Housing Height | 3 in |
Width | 3 in |
Details
Color | Bronze |
Finish | Bronze |
Door Handing | Universal |
Location Type | Commercial |
Type | Door Closer |
Material | Metal |
Description
The Global Door Controls TC7000 Series overhead concealed closer is perfect for those who prefer the visual advantages of a concealed closer. It’s compact design offers and excellent "hidden" solution. Center-pivoted for single and double acting doors. This model is recommended for installation in aluminum door frame applications. Consistent closure speed is assured with its temperature-sensitive hydraulic fluid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Passage Lever 1.75 in. (23054-150)
- SCHLAGE Bright Brass Dummy Knob Lockset, Siena (F170 SIE 605)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15KALF)
- ZORO SELECT Brown Viton O-Ring, Dash 226, PK10 (ZUSAVB75226)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial ADA Grade 1 Door Closer with Hold Open Cush-N-Stop Arm in Duronodic - Sizes 1-6 (TC4300HOACNS-DU)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 (TC7042LP)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Duronodic with Backcheck - Size 5 (TC205-BC-DU)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD LH AL)
- Global Door Controls Door Closers