Shop All Door Closers
Global Door Controls
TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing
Mfr # TC7011LP
Zoro # G301861291
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallics
- Finish Bronze
- Housing Depth 12 in
- Housing Height 3 in
- Type Door Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC7011LP
- Zoro # G301861291
- UPC # 704780136385
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 12 in |
Housing Height | 3 in |
Width | 3 in |
Details
Color | Metallics |
Finish | Bronze |
Type | Door Closer |
Location Type | Commercial |
Material | Metal |
Door Handing | Universal |
Description
Global Door Controls TC7011LP Overhead Concealed Closer with 105° Adjustable Spring Tension- is constructed aesthetically for all wood, aluminum and hollow metal headers where a surface mounted door closer will not work. The door closer features 105 degree adjustable spring tension to match various door sizes and weights. It is Center-pivoted for single and double acting doors. If you need visual advantages of a concealed door closer, it is surely the best solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321KA)
- RANDALL 4' x 4" Wide x 1/4" High Corrugated Dark Bronze Anodized Threshold (4 FT A-77-DB)
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. (4EVL9)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 3 (TC203-BC-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7023LP)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum - Sizes 1-4 (TC511-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-AL)
- GLOBAL DOOR CONTROLS Door Closer Barrier Free Spring Adjustment From Size 1 to 4 in Duranodic (DC-90BFBC-DU)
- LIPPERT COMPONENTS Lippert Components 730813 Screen Shot Automatic Screen Door Closer - 26" (730813)
- Global Door Controls Door Closers & Accessories