Shop All Push Pull Latches
Global Door Controls
Storefront Door Push Paddle in Duronodic
Mfr # TH1100-PUSH-DU
Zoro # G801861029
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Handle Type Accessory
- Finish Duronodic
- Lockset Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-PUSH-DU
- Zoro # G801861029
- UPC # 704780139263
- Country of Origin Taiwan, Province of China
- Category Push Pull Latches
Details
Lockset Handle Type | Accessory |
Finish | Duronodic |
Lockset Finish | Bronze |
Lockset Material | Aluminum |
Description
This model of the Global Door Controls store front push paddle comes in a duronodic finish and is for use with the Global Door Controls TH1103 Dead latch or any other brand of narrow stile mortise dead latch. Paddle is 4 way reversible. Made with durable materials, this push paddle handle ensures long-lasting functionality and provides a secure grip. Handing can be reversed on cam plug by removing C-clip and flipping the cam over and reinstalling C-clip. Please refer to the Specifications PDF below for more information about this product.
- •Storefront push paddle
- •Work best with TH1103/TH1104 deadlatch mortise lock
- •Ideal for commercial storefront applications
- •Suitable for use with narrow stile mortise deadlatch
- •Zinc alloy housing with a black powder coat finish
- •Operating assembly: Steel mechanism
- •Comes non handed /four way reversible
- •Cam plug, mounting hardware, paddle arm, operating housing, binder post, and self adhesive decal all included
- •Easy to install
- •Duronodic finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast, Gray Sliding Window Sash Lock (F 2659)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH)
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- SCHLAGE Entry Lever Flair Sn (F51VFLA619)
- GLOBAL DOOR CONTROLS Storefront Door Push Paddle in Aluminum (TH1100-PUSH-AL)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum (4590-04-00-628)
- CORBIN RUSSWIN Push-Pull Lever, Mechanical, Cylindrical (HP3010 HPSK 630)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- STANLEY SECURITY 2.75 in. 8K Dead Latch, Satin Chrome (ST567254)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- Global Door Controls Door Locks and Deadbolts