Shop All Push Pull Latches
Global Door Controls
Storefront Door Push Paddle in Aluminum
Mfr # TH1100-PUSH-AL
Zoro # G101860777
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Handle Type Door Hinge
- Finish Aluminum
- Lockset Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-PUSH-AL
- Zoro # G101860777
- UPC # 704780139256
- Country of Origin Taiwan, Province of China
- Category Push Pull Latches
Details
Lockset Handle Type | Door Hinge |
Finish | Aluminum |
Lockset Finish | silver |
Lockset Material | Aluminum |
Description
This model of the Global Door Controls store front push paddle comes in an aluminum finish and is for use with the Global Door Controls TH1103 Dead latch or any other brand of narrow stile mortise dead latch. Paddle is 4 way reversible. Made with durable materials, this push paddle handle ensures long-lasting functionality and provides a secure grip. Handing can be reversed on cam plug by removing C-clip and flipping the cam over and reinstalling C-clip. Please refer to the Specifications PDF below for more information about this product.
- •Storefront push paddle
- •Work best with TH1103/TH1104 deadlatch mortise lock
- •Ideal for commercial storefront applications
- •Suitable for use with narrow stile mortise deadlatch
- •Zinc alloy housing with a black powder coat finish
- •Operating assembly: Steel mechanism
- •Comes non handed /four way reversible
- •Cam plug, mounting hardware, paddle arm, operating housing, binder post, and self adhesive decal all included
- •Easy to install
- •Aluminum finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- KABA ILCO Key Blank, Brass, Type M19, 4 Pin, PK10 (1092-900-M19)
- EKENA MILLWORK 4"W x 18 5/8"D x 24"H Richmond Bracket (BKT04X18X24RI)
- ZORO SELECT S Hook, 19/64 in. Opening, 2-1/8 in., PK10 (U17380.000.0212)
- GLOBAL DOOR CONTROLS Storefront Door Push Paddle in Duronodic (TH1100-PUSH-DU)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- SDC Latch Retraction Kit (LR100DMK)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- SDC Latch Retraction Kit (LR100FCK)
- ADAMS RITE Deadlatch Paddle, Dark Bronze Anodized (4591-02-00-313)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- Global Door Controls Door Lever Locksets