Shop All Exit Device Accessories
Global Door Controls
Storefront Door Lever Handle in Aluminum
Mfr # TH1100-LH1-AL
Zoro # G401860774
$12.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Door Handle
- Color Aluminium
- Finish Aluminium
- Body Material Aluminium
- Door Height 3.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TH1100-LH1-AL
- Zoro # G401860774
- UPC # 704780138969
- Country of Origin Taiwan, Province of China
- Category Exit Device Accessories
Dimensions
Door Height | 3.0 in |
Depth (In.) | 2.5 in |
Width (In.) | 4 in |
Details
Type | Door Handle |
Color | Aluminium |
Finish | Aluminium |
Body Material | Aluminium |
Description
This model of the Global Door Controls store front lever handle comes in an aluminum finish and is for use with the Global Door Controls TH1103 dead latch or any other brand of narrow stile mortise dead latch. Handing can be reversed. Cam plug is secured to lever by 2 hardened steel pins. Cam plug locks into dead latch by use of set screw in dead latch. Please refer to the Specifications PDF below for further information about this product.
- •Storefront lever handle
- •Work best with TH1103/TH1104 deadlatch mortise lock
- •Ideal for commercial storefront applications
- •Suitable for use with any brand of narrow stile mortise deadlatch
- •Aluminum construction ensures durability
- •Comes non handed /four way reversible
- •Cam plug, mounting screws, templates and installation instructions all included
- •Easy to install
- •Escutcheon: Aluminum 1-3/8 in. x 4 in. heavy duty spring mechanism prevents sagging of lever handle
- •Spindle: Wrought Steel, 1/4 in. square hardened heat treated
- •Comes left-handed
- •Aluminum finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Metal/Plastic Assorted Labeling/ID Key Ring, 5PK (701323)
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum - Sizes 1-4 (TC511-AL)
- HICKORY HARDWARE Knob 1 Inch Diameter (P3708-CACH)
- GLOBAL DOOR CONTROLS Storefront Door Lever Handle in Duronodic (TH1100-LH1-DU)
- VON DUPRIN Springs 090091 (090091)
- RCI RCI 909 Series Flush Mount Rocker Switch Pushbutton, Beige Finish (909F-MO)
- DETEX Magnetic Switch, Anodized Duranodic (MS-2049S)
- COPPER CREEK 36" Dark Bronze Grade 1 Vertical Rod Exit (V9560-AL-48)
- ADAMS RITE 310265IP Dogging Assembly (310265IP)
- DETEX DETEX:Narrow Stile Exit Alarm - Gray (DTX-EAX-500-GRAY)
- Global Door Controls Exit Device Accessories