Shop All Door Closer Parts
Global Door Controls
Storefront Door Closer Drop Plate In Aluminum
Mfr # DP-1214-AL
Zoro # G808375307
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer
- Color Aluminum
- Finish Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # DP-1214-AL
- Zoro # G808375307
- UPC # 704780111726
- Country of Origin China
- Category Door Closer Parts
Details
Accessory Type | Door Closer |
Color | Aluminum |
Finish | Gray |
Material | Steel |
Description
Use on doors with narrow top door frames and doors with glass, when the glass interferes with closer mounting. Often used on metal framed glass store front doors. Also used to lower a door closer up to 1-1/2 in. compliant with Global Door Controls TC2200 and TC200 door closer series.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Latch 16204626 (16204626)
- EBERHARD MANUFACTURING CO Inside Handle W/Set Screw (EMC 1-5653-A ZN)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 626)
- ABH ELECTRICAL POWER TRANSFERS (10) 24 AWG Wires (ABH-PT1000-US28)
- GLOBAL DOOR CONTROLS Closer Drop Plate for 400/500 Series Door Closers in Aluminum (DP-1045-AL)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Drop Plate for the TC2200 / TC2201ADA / TC200 Series (DP-1214-DU)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Thru Bolts, 4PK (SXN-134-AL)
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- PRIMELINE TOOLS Track Repair Cap, Stainless Steel, 3/16 in. x 72 in. x 1/4 in. (5 Pack) (MP1583)
- M-D M-d Products 07237 36 in. Aluminum Flex-O-Matic Automatic DoorSweep (7237)
- Global Door Controls Door Closer Parts