Shop All Pivot Hinges
Global Door Controls
Right-handed Old Castle Style Offset Pivot in Duranodic
Mfr # TH1110OC-RH-DU
Zoro # G901861400
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Black
- Frame Leaf Width 2 in
- Frame Leaf Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1110OC-RH-DU
- Zoro # G901861400
- UPC # 704780185765
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 3 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Black |
Description
The Old Castle style offset pivots are used for 1/8" recessed door applications. Suitable for 83" aluminum doors weighing up to 125 pounds. Pivots are engineered and designed for durability, style, and are easy to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concave Door Stop, Satin Chrome, 2-3/8"H x 15/16"W (5U614)
- KEYLESS FACTORY KeylessFactory: Flip Key Blade For Jeep Wrangler 3 Button OHT1130261 68416784 AA (FKB-JP-058)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-628)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Glacier 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1121)
- GLOBAL DOOR CONTROLS Right-handed Intermediate Pivotin Aluminum (TH1190-RH-AL)
- GLOBAL DOOR CONTROLS YKK Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-RH-AL)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-RH-DU)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-LH-DU)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-RH-AL)
- GLOBAL DOOR CONTROLS Deluxe Storefront Aluminum Door Hinge Kit (TH1100-HK1-AL)
- HOMEPAGE 0.625 x 5 in. Screw Hook & Eye Hinges, Zinc Plated (HO2629914)
- Global Door Controls Door Hinges