Shop All Pivot Hinges
Global Door Controls
Right-handed Old Castle Style Offset Pivot in Aluminum
Mfr # TH1110OC-RH-AL
Zoro # G301861178
product price: $20.03
/ea
$20.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Aluminum
- Frame Leaf Width 2 in
- Frame Leaf Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1110OC-RH-AL
- Zoro # G301861178
- UPC # 704780185758
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 3 in |
Details
Door Hinge Type | Door Hinge |
Material | Aluminum |
Finish | silver |
Description
The Old Castle style offset pivots are used for 1/8" recessed door applications. Suitable for 83" aluminum doors weighing up to 125 pounds. Pivots are engineered and designed for durability, style, and are easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Steel, Frame Mount, Closet Door Roller Set (1 Set) (N 6849)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK6 (1NAC4)
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-AL)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- GLOBAL DOOR CONTROLS Deluxe Storefront Aluminum Door Hinge Kit (TH1100-HK1-AL)
- GLOBAL DOOR CONTROLS Deluxe Storefront Duronodic Door Hinge Kit (TH1100-HK1-DU)
- GLOBAL DOOR CONTROLS Left-handed Intermediate Pivotin Aluminum (TH1190-LH-AL)
- GLOBAL DOOR CONTROLS Pitco Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114KM-RH-AL)
- GLOBAL DOOR CONTROLS Kawneer Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1118-LH-DU)
- GLOBAL DOOR CONTROLS Pitco Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114KM-LH-DU)
- PRIMELINE TOOLS 3/8 in. Adjustable Bi-Fold Door Steel Bottom Pivot (2 Pack) (N 6673)
- Global Door Controls Door Hinges