Shop All Door Closers
Global Door Controls
Residential Hold Open Mini Door Closer in White
Mfr # TC901-HO-WH
Zoro # G201861179
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Housing Depth 1.25 in
- Housing Height 2 in
- Type Door Closer
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC901-HO-WH
- Zoro # G201861179
- UPC # 704780137795
- Country of Origin Taiwan, Province of China
- Category Door Closers
Dimensions
Housing Depth | 1.25 in |
Housing Height | 2 in |
Width | 9.5 in |
Details
Color | White |
Finish | White |
Type | Door Closer |
Location Type | Commercial |
Door Handing | Universal |
Material | Metal |
Description
The Global Door Controls TC901 residential door closer comes featured with a hold open component and a white finish. The closer is a low profile, mini door closer. It is for any door weighing up to 150 lbs. It also features a size 3 fixed spring tension as well as a hold-open feature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Top Pin .062-5B (100 Polybag)(FN062) (LAB-B5BP1)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG6)
- ADFORS 48 in. W X 7 ft. L Charcoal Fiberglass Insect Screen Cloth (FCS8561-M)
- CAMPBELL CHAIN & FITTINGS Snap Sprng Rnd 4-3/8" (T7606301)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 with 90 degree swing (TC7040LP)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Duranodic - Sizes 1-4 (TC611-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7030LP)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- GLOBAL DOOR CONTROLS Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4 (TC304-PA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M54)
- Global Door Controls Door Closers