Shop All Pivot Hinges
Global Door Controls
Pitco Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1114KM-RH-AL
Zoro # G601860734
product price: $20.53
/ea
$20.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Aluminum
- Frame Leaf Width 2 in
- Frame Leaf Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1114KM-RH-AL
- Zoro # G601860734
- UPC # 704780142478
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 2.75 in |
Door Leaf Width | 2 in |
Door Leaf Height | 2.75 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Aluminum |
Description
This Global Door Controls pitco style right hand offset pivot comes in an aluminum finish. It is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.
- •Aluminum finish offset door pivots - right hand - Pitco style
- •Completely tamper proof, yet easily removable
- •Door pivots are weather resistant for use on exterior doors
- •3/4 in. offset pivots for aluminum doors and frames
- •Aluminum case construction
- •Suitable for 83 in. doors weighing up to 125 lbs
- •Adams rite (A/R) cam
- •No sag, entire weight of doors rests on floor mounted pivot portion
- •Replaceable in unlocked position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1007ENPCSCS)
- EMTEK Bright Chrome Pull, 2221US26 (2221US26)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1350)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb., Catch/Latch Depth: 1 in (4EVL2)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1118-RH-DU)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-RH-DU)
- GLOBAL DOOR CONTROLS Right-handed Old Castle Style Offset Pivot in Duranodic (TH1110OC-RH-DU)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-RH-DU)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-LH-AL)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- RIXSON 1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge (C00000147L4AXXA)
- Global Door Controls Pivot Hinges