Shop All Door Closers
Global Door Controls
Parallel Arm - Multi-Size Power Door Closer W/ Delayed Closing Action - Aluminum
Mfr # DC-70BC-AL
Zoro # G101860883
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish silver
- Housing Depth 4 in
- Housing Height 5 in
- Type Door Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # DC-70BC-AL
- Zoro # G101860883
- UPC # 704780181354
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 4 in |
Housing Height | 5 in |
Width | 13 in |
Details
Color | Aluminum |
Finish | silver |
Type | Door Closer |
Material | Aluminum |
Location Type | Residential |
Description
These series of closers offer the full variety of features which allow adjustment to meet the varied conditions of almost any door installation. They are non-handed, with individual adjustable sweep speed and latch speed controls. They also have adjustable spring power and adjustable delayed closing action. Meets Handicap Code -Barrier Free Applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: 2-3 / 8" Backset Deadlatches for 170AB Lock (MRK-1138A-32D)
- KABA ILCO Key Blank, NS, 1A1G1, Best, PK50 (1A1G1)
- DON-JO 3-1/2" x 9" Remodeler Plate (RP13509630)
- IVES CABINET CATCH ALM 1-3/8"" (SP2A92)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Duranodic - Sizes 1-4 (TC611-DU)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Aluminum - Size 4 (TC2204-BC-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing (TC7031LP)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial ADA Grade 1 Door Closer with Hold Open Cush-N-Stop Arm in Duronodic - Sizes 1-6 (TC4300HOACNS-DU)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC116P689RH / QDC116R689RH)
- Global Door Controls Door Closers & Accessories