Shop All Door Closers
Global Door Controls
Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4
Mfr # TC304-PA-AL
Zoro # G710875339
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Finish Aluminum
- Housing Depth 7.5 in
- Housing Length 2.5 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TC304-PA-AL
- Zoro # G710875339
- UPC # 704780135562
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 7.5 in |
Housing Length | 2.5 in |
Width | 2 in |
Details
Color | Gray |
Finish | Aluminum |
Material | Steel |
Application | Commercial |
Description
The Global Door Controls TC304 light duty, commercial door closer comes in an aluminum finish and includes a parallel arm bracket. Its compact design has the features and appearance of a full size closer but requires less space on a door for installation. They are an excellent choice for hotels, condominiums, apartment complexes and single-family residences.
- •Light duty aluminum construction
- •Adjustable control sweep and latch closing speeds
- •Meets the performance standards of Grade 3 and ANSI BHMA A156.4
- •Great for use on interior and light weight exterior door applications
- •Closers come non-handed (they can be installed on a left hand or a right hand door)
- •CTC Hole Pattern: 6-3/8 in. x 3/4 in.
- •For doors weighing up to 137 lbs.
- •Size 4 Spring Tension
- •Includes two independent regulating valves control sweep and latch speeds
- •Aluminum Alloy body
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- AIPHONE AT-406B Intercom (AT-406B/A)
- MSI Silver Travertine Splitface Mini Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0093-SAM)
- BLUM 27in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.6860S)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7011LP)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 4 (TC204-BC-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 3 (TC203-BC-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 (TC7042LP)
- LCN Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable S (4041DEL-REG 689 SRI)
- Global Door Controls Door Closers & Accessories