Shop All Pivot Hinges
Global Door Controls
Left-handed Arch/Vistawall Style Offset Pivotin Duranodic
Mfr # TH1110OC-LH-DU
Zoro # G901861226
product price: $20.03
/ea
$20.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Black
- Frame Leaf Width 2 in
- Frame Leaf Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1110OC-LH-DU
- Zoro # G901861226
- UPC # 704780185741
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 3 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Black |
Description
The Old Castle style offset pivots are used for 1/8" recessed door applications. Suitable for 83" aluminum doors weighing up to 125 pounds. Pivots are engineered and designed for durability, style, and are easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 4-2/3 In. L (4510-45-101-313)
- NU-SET Door Hole Filler Plate, Gray (2173)
- MSI Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0438)
- BARSKA Key Cabinet, Wall Mount, 36 Keys (AX11820)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1112-RH-DU)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-LH-AL)
- GLOBAL DOOR CONTROLS Kawneer Style Intermediate Pivot in Aluminum (TH1121-AL)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-RH-AL)
- GLOBAL DOOR CONTROLS Right-handed Intermediate Pivotin Duranodic (TH1190-RH-DU)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1112-LH-DU)
- NATIONAL HARDWARE Hinge Mort Orb Rp 4 In (N830-201)
- Global Door Controls Door Hinges