Shop All Pivot Hinges
Global Door Controls
Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1118-RH-DU
Zoro # G001861126
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Black
- Frame Leaf Width 1.5 in
- Frame Leaf Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TH1118-RH-DU
- Zoro # G001861126
- UPC # 704780174387
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 1.5 in |
Frame Leaf Height | 1.75 in |
Door Leaf Width | 1.5 in |
Door Leaf Height | 1.75 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Black |
Description
This Global Door Controls right hand offset pivot comes in a duronodic finish. It is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.
- •Duronodic finish offset door pivots - right hand - Kawneer style
- •Completely tamper proof, yet easily removable
- •Door pivots made from A380 diecast aluminum for durability
- •For 1/8 in. recessed door, up to 125lbs
- •Oilite Bronze bushing in top frame portion
- •Case hardened stud in floor/jamb portion
- •Adams rite (A/R) cam
- •1/8 in. vertical adjustment
- •Includes steel reinforcement plates for the door portions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- FALCON Satin Chrome Latch Q330203626 (S00029210367)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.5 (2811W-017)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Aluminum (TH1110OC-LH-AL)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-RH-AL)
- GLOBAL DOOR CONTROLS Left-handed Intermediate Pivotin Duranodic (TH1190-LH-DU)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-RH-AL)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-LH-AL)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-LH-DU)
- NATIONAL HARDWARE V284 3 Light T Hinge Zn (128512V284)
- Global Door Controls Pivot Hinges