Shop All Pivot Hinges
Global Door Controls
Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1118-RH-AL
Zoro # G401861269
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Silver
- Frame Leaf Width 1.5 in
- Frame Leaf Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1118-RH-AL
- Zoro # G401861269
- UPC # 704780174370
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 1.5 in |
Frame Leaf Height | 1.75 in |
Door Leaf Width | 1.5 in |
Door Leaf Height | 1.75 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Silver |
Description
This Global Door Controls right hand offset pivot comes in an aluminum finish. It is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.
- •Aluminum finish offset door pivots - right hand - Kawneer style
- •Completely tamper proof, yet easily removable
- •Door pivots made from A380 diecast aluminum for durability
- •For 1/8 in. recessed door, up to 125lbs
- •Oilite Bronze bushing in top frame portion
- •Case hardened stud in floor/jamb portion
- •Adams rite (A/R) cam
- •1/8 in. vertical adjustment
- •Includes steel reinforcement plates for the door portions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance Shoe, Sprial, 1-15/32" L (70-513)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm (FA-1410RB-C)
- MIDWEST FASTENER 1" Steel Sliding Door Rollers 2PK (66121)
- HILLMAN 4Pk Lg D-Ring Hanger (122318)
- GLOBAL DOOR CONTROLS Left-handed Intermediate Pivotin Duranodic (TH1190-LH-DU)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-RH-DU)
- GLOBAL DOOR CONTROLS Arch/Armalite Style Intermediate Pivot in Duranodic (TH1120-DU)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-LH-AL)
- GLOBAL DOOR CONTROLS YKK Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-RH-AL)
- GLOBAL DOOR CONTROLS Right-handed Intermediate Pivotin Duranodic (TH1190-RH-DU)
- ELESA Hinges for profiles with friction locking, CFG.30/45-ERS-SH-6 (CFG-ERS)
- Global Door Controls Door Hinges