Shop All Door Closers
Global Door Controls
Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6
Mfr # TC4300-AL
Zoro # G901861356
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish silver
- Housing Depth 3.5 in
- Housing Height 2.25 in
- Door Handing Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC4300-AL
- Zoro # G901861356
- UPC # 704780173373
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Height | 2.25 in |
Width | 12.25 in |
Details
Color | Aluminum |
Finish | silver |
Door Handing | Universal |
Location Type | Commercial |
Material | Metal |
Type | Door Closer |
Description
The Global Door Controls TC4300 series heavy duty, commercial door closer comes in an aluminum finish and with a multi-spring for adjustable power sizes one through six. The closer is for institutional and all other high traffic demanding applications. This model is fully compliant with opening force requirements for ADA and ANSI/BHMA standards. For doors weighing up to 258 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb., Catch/Latch Depth: 1 in (4EVL2)
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-SN-5)
- ZORO SELECT Full Face Silicone Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-1539)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in white - Size 4 (TC2204-BC-WH)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7023LP)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 5 (TC205-BC-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 with 90 degree swing (TC7040LP)
- GLOBAL DOOR CONTROLS Parallel Arm - Multi-Size Power Door Closer W/ Delayed Closing Action - Aluminum (DC-70BC-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XHDHX690)
- Global Door Controls Door Closers & Accessories