Heavy Duty Commercial ADA Grade 1 Door Closer with Hold Open Cush-N-Stop Arm in Duronodic - Sizes 1-6
Mfr # TC4300HOACNS-DU
Zoro # G501860827
Key Features
- Color Duronotic
- Finish Browns / Tans
- Housing Depth 3.5 in
- Housing Height 2.25 in
- Door Handing Universal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC4300HOACNS-DU
- Zoro # G501860827
- UPC # 704780185284
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Height | 2.25 in |
Width | 12.25 in |
Details
Color | Duronotic |
Finish | Browns / Tans |
Door Handing | Universal |
Location Type | Commercial |
Material | Metal |
Type | Door Closer |
Description
The Global Door Controls TC4300 series heavy duty door closers are Grade 1 certified. This series is also fully compliant with opening force requirements for ADA standards. It has a wide collection of options and installation accessories to accommodate the requirements specified in any industrial or institutional application. This closer is recommended for use on all glass and aluminum store front doors. Moreover, the spring tension is adjustable and comes in sizes 1-6. Items are available in two finishes : Aluminum and Duronodic. They carry a 25 year warranty to be the guarantee for our clients.
- •Heavy-duty, cast iron construction with adjustable spring tension
- •Adjustable control sweep, latch closing and backcheck speeds
- •Meets the performance standards of Grade 1, ANSI BHMA A156.4
- •Recommended for institutional and other high traffic demanding applications
- •Cast iron body with hardened steel rack & pinion
- •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- •Supplied with both wood and machine screws
- •Fits with doors weighing up to 300 lbs.
- •Tri-packed - regular pull side, top jamb, parallel arm
- •Includes three independent regulating valves - control sweep, latch closing speeds and backcheck
- •Adjustable backcheck speed
- •Includes a cover and hold open cush-n-stop Arm
- •Duronodic finish
- •CTC Hole Pattern: 2-1/4 in. x 3-1/1 in.
- •UL listed R7483
- •ADA compliant
- •25 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, SS, 4 In. H, Polished, Threaded Holes (PH-0140)
- DELTANA Satin Nickel Spring Hinge (DSH35R515)
- ALARM LOCK AlarmLock: Trilogy DL1200 Narrow Style Keypad Lever Lock / Satin Chrome 26D (ALL-DL1200-26D)
- ZORO SELECT O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25 (U38801.012.0050)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Duranodic - Size 2 (TC302-PA-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7033LP)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Duronodic - Size 4 (TC2204-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing (TC7031LP)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ DEL)
- Global Door Controls Door Closers & Accessories