Shop All Door Closers
Global Door Controls
Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum - Sizes 1-6
Mfr # TC4300HOACNS-AL
Zoro # G301860928
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Silver
- Housing Depth 3.5 in
- Housing Height 2.25 in
- Type Other Door Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC4300HOACNS-AL
- Zoro # G301860928
- UPC # 704780185277
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Height | 2.25 in |
Width | 12.25 in |
Details
Color | Aluminum |
Finish | Silver |
Type | Other Door Hardware |
Location Type | Residential |
Material | Metal |
Description
The Global Door Controls TC4300 is a heavy duty closer for institutional and other high traffic demanding applications. The closer comes in an aluminum finish and is packed with a hold open Cush-n-stop arm. This model is fully compliant with opening force requirements for ADA and ANSI/BHMA standards. For doors weighing up to 258 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008S)
- ABUS Abus: 37/60 B RK KA Granit 37 Series Padlock (ABS-376001-KA)
- ZORO SELECT 3 in W x 3 1/2 in H Stainless steel Door and Butt Hinge (3HTL6)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6 (TC4361-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 3 (TC203-BC-DU)
- GLOBAL DOOR CONTROLS Door Closer Barrier Free Spring Adjustment From Size 1 to 4 in Duranodic (DC-90BFBC-DU)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 (TC7042LP)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500SS 689)
- Global Door Controls Door Closers & Accessories