Shop All Keyed Entry Door Handles
Global Door Controls
GLC Series Brushed Chrome Grade 3 Commercial/Residential Storeroom Door Handle with Lock
Mfr # GLC-5180L-626
Zoro # G101860845
product price: $29.91
/ea
$29.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Silver
- Material Steel
- Type Locksets
- Location Type Commercial;Residential
- Color Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GLC-5180L-626
- Zoro # G101860845
- UPC # 704780180128
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 5.5 in |
Height | 3 in |
Details
Finish | Silver |
Material | Steel |
Type | Locksets |
Location Type | Commercial;Residential |
Color | Brushed Chrome |
Weight | 1.73 |
Description
The Global Door Controls GLC Series Commercial Lever Lockset is ADA compliant and ANSI A117.1 Grade 3 tested and certified. This lockset is designed for use on heavy duty residential and standard commercial applications. Featuring a brushed chrome finish, this sleek and minimalistic lockset design will accommodate any setting.
- •Lever automatically locks from the outside when closed
- •ANSI A117.1 Grade 3 Certified for residential or commercial use
- •Easy installation with hardware included
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Backset measures 2-3/4 in.
- •2-1/8 in. bore hole that retrofits most cylindrical locksets
- •Durable corrosion resistant steel construction
- •Heavy duty spring loaded lever
- •Stainless steel latch projection of 1/2 in.
- •ANSI 1-1/4 x 4-7/8 in. strike with curved lip
- •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
- •ADA compliant
- •Fits 161 Prep doors
- •Cylinder: Schlage Solid Brass "C" keyway
- •Key: 2 five pin Nickel Plated
- •Storeroom function: always locked, must have a key to open; best suited for secured areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" x 1-3/8" Fir 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2868fir8402RH10B4916)
- ZORO SELECT Single Box Bracket, Steel, 4-9/16"L (1XMY5)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- KWIKSET Kwikset: Thick Door Screw Pack for 660 (KWS-86129)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Storeroom Lever (GAL-1180L-R-626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Classroom Door Lever (GAL-1170L-R-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Classroom Door Handle W/ Lock and Clutch (GAL-1170P-626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Keyed Entry Door Lever in Brushed Chrome (GAL-1151L-R-626)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LB 26D)
- Global Door Controls Keyed Entry Door Handles