Shop All Door Bolt Locks
Global Door Controls
Flush Bolt 15 in. Rod, 1/8 in. Offset in Aluminum
Mfr # TH1100-FB2-AL
Zoro # G901861172
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-FB2-AL
- Zoro # G901861172
- UPC # 704780138464
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Details
Finish | Silver |
Material | Steel |
Description
This Global Door Controls flush bolt is 15 in. long, with a 1/8 in. offset, and an aluminum finish. Intended to securely lock an inactive door. It is for use on all commercial store front and architectural aluminum and glass narrow stile doors. Made for easy installation. Replaces most brands of store front flush bolts. Supplied with nylon keeper and fasteners.
- •15 in. mortise flush bolt with a 1/8 in. backset in aluminum
- •Ensures that inactive storefront door remains latched
- •Designed to work on any radius faced narrow stile aluminum door
- •Aluminum Finish
- •1/8 in. Backset
- •5/8 in. Adjustment on rod length
- •Square 1/2 in. nylon tip with beveled corners to prevent binding
- •Supplied with nylon keeper and fasteners
- •Spring loaded lever action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 128 mm Pull, Cosmo, Champagne Brass (73110)
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2848.32D)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-13-52)
- DON-JO 1-1/4" x 4-7/8" Electric Strike Aluminum Frame Filler Plate (AF261DU)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Aluminum (TH1101-1-1/8-ALM)
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- GLOBAL DOOR CONTROLS Concealed Security Bolt - Satin Chrome Finish (GH-UL831-US26D)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- GLOBAL DOOR CONTROLS Flush Bolt 12 in. Rod, 1/4 in. Offset in Duronodic (TH1100-FB3-DU)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/2" Deadbolt function in Aluminum (TH1101-1-1/2)
- MARKS Marks: Grade 1 Dormitory Function Mortise Lock Body only (MRK-5FW/32D-B4S6)
- Global Door Controls Door Guards and Bolts