Shop All Door Bolt Locks
Global Door Controls
Flush Bolt 12 in. Rod, 1/4 in. Offset in Duronodic
Mfr # TH1100-FB3-DU
Zoro # G501861350
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-FB3-DU
- Zoro # G501861350
- UPC # 704780138495
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Details
Finish | Bronze |
Material | Aluminum |
Description
This Global Door Controls flush bolt is 12 in. long with a 1/4 in. offset, in a duronodic finish. Intended to securely lock an inactive door. It is for use on all commercial store front and architectural aluminum and glass narrow stile doors. Made for easy installation. Replaces most brands of store front flush bolts. Supplied with nylon keeper and fasteners.
- •12 in. mortise flush bolt with a 1/4 in. backset in duronodic
- •Ensures that inactive storefront door remains latched
- •Designed to work on any radius faced narrow stile aluminum door
- •Duronodic finish
- •1/4 in. Backset
- •5/8 in. Adjustment on rod length
- •Square 1/2 in. nylon tip with beveled corners to prevent binding
- •12 in. Long mortise flush bolt
- •Rod extension-7/8 in. throw
- •Supplied with nylon keeper and fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 026, Silicone, 0.07 In., PK50 (U38883.006.0125)
- PRIME-LINE 2PK Nyl Spring Rollers (B 617)
- FALCON Cylindrical Lock, K581CP6D D 626 (K581CP6D D 626)
- FROST KING 2 in. W X 72 in. L Satin Gold Aluminum Carpet Joiner (H1591FB6A)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB2-AL)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB2-DU)
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/2" Deadbolt function in Aluminum (TH1101-1-1/2)
- TRANS ATLANTIC CO. Extruded Flush Bolt in Aluminum (GH-197-AL)
- Global Door Controls Door Locks and Deadbolts