Shop All Door Bolt Locks
Global Door Controls
Flush Bolt 12 in. Rod, 1/4 in. Offset in Aluminum
Mfr # TH1100-FB3-AL
Zoro # G701861280
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminium
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-FB3-AL
- Zoro # G701861280
- UPC # 704780138488
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Details
Finish | Aluminium |
Material | Steel |
Description
This Global Door Controls flush bolt is 12 in. long, with a 1/4 in. offset, in an aluminum finish. Intended to securely lock an inactive door. It is for use on all commercial store front and architectural aluminum and glass narrow stile doors. Made for easy installation. Replaces most brands of store front flush bolts. Supplied with nylon keeper and fasteners.
- •12 in. mortise flush bolt with a 1/4 in. backset in aluminum
- •Ensures that inactive storefront door remains latched
- •Designed to work on any radius faced narrow stile aluminum door
- •Aluminum Finish
- •1/4 in. Backset
- •5/8 in. Adjustment on rod length
- •Square 1/2 in. nylon tip with beveled corners to prevent binding
- •12 in. Long mortise flush bolt
- •Rod extension-7/8 in. throw
- •Supplied with nylon keeper and fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/4" Plastic Knob, Red (34638)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-84x2)
- SPD Welded Blade End Gas Spring (GSWB2286134)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Hookbolt function in Aluminum (TH1102-31/32)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/2" Deadbolt function in Aluminum (TH1101-1-1/2)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Duronodic (TH1101-1-1/8-DUM)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB1-DU)
- GLOBAL DOOR CONTROLS Flush Bolt 12 in. Rod, 1/4 in. Offset in Duronodic (TH1100-FB3-DU)
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway (23-030E 626)
- Global Door Controls Door Bolt Locks