Shop All Passage Door Handles
Global Door Controls
Empire Style Commercial Passage Hall/Closet Door Lever
Mfr # GLC-5110L-626
Zoro # G001861270
product price: $31.20
/ea
$31.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Location Type Commercial;Residential
- Finish Silver
- Width 5.5 in
- Height 3 in
- Type Locksets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GLC-5110L-626
- Zoro # G001861270
- UPC # 704780180098
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 5.5 in |
Height | 3 in |
Depth | 2.5 in |
Details
Location Type | Commercial;Residential |
Finish | Silver |
Type | Locksets |
Net Weight | 1.73 |
Material | Steel |
Color | Brushed Chrome |
Description
The Global Door Controls empire style commercial passage lever is a cylindrical lever lockset that is ADA compliant. They are designed for use on all heavy duty residential and standard to heavy duty commercial applications. Features a SC1 solid brass “C” keyway. Please refer to the Specifications PDF below for more information about this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel (E10000959000S)
- VON DUPRIN Case 050020 (050020)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ELA 626)
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/32" (3400-30032)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Passage Lever Set (GAL-1110P-626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Passage Hall/Closet Door Lever (GAL-1110L-R-626)
- GLOBAL DOOR CONTROLS Brushed Chrome Residential Passage Hall/Closet Door Lever (GLS10SFRA-626)
- BALDWIN ESTATE Wave Lever Bright Chrome Door Levers Bright Chrome (5455V.260.MR)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Passage (F10 LAT 622)
- SIMPLEX Kaba Right Hand Reverse Mechanical Pushbutton Lever Mortise Combination Entry Passage Lockout (RR8146B26D)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL01-BRR-26)
- Global Door Controls Door Lever Locksets