Shop All Passage Door Handles
Global Door Controls
Eiffel Style Commercial Passage Hall/Closet Door Lever
Mfr # GAL-1110L-R-626
Zoro # G301861208
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Chrome
- Material Steel
- Width 6.5 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GAL-1110L-R-626
- Zoro # G301861208
- UPC # 704780176558
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 6.5 in |
Depth | 3 in |
Height | 3.5 in |
Details
Location Type | Commercial |
Finish | Chrome |
Material | Steel |
Color | Brushed Chrome |
Type | Locksets |
Net Weight | 3.22 |
Description
The Global Door Controls Eiffel style commercial passage lever is a cylindrical lever set that is ADA compliant. Features a freewheeling clutch mechanism that insures longevity and security. Also features a SC1 solid brass “C” keyway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Hydraulic Door Closer, 1-1/8" Offset (11092000008)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Polished Chrome (4718-128-PC-1)
- COMPONENT HARDWARE KL802 Brass Key (P30-0802)
- CAMPBELL CHAIN & FITTINGS Snap Openeye Znc 4" (T7606021)
- GLOBAL DOOR CONTROLS Brushed Chrome Residential Passage Hall/Closet Door Lever (GLS10SFRA-626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Passage Hall/Closet Door Lever (GLC-5110L-626)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Passage Lever Set (GAL-1110P-626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10SPA622)
- FAULTLESS Ss Olympic Pass Lvr (LG603B)
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-501-121)
- Global Door Controls Door Lever Locksets