Shop All Keyed Entry Door Handles
Global Door Controls
Eiffel Style Commercial Classroom Door Lever
Mfr # GAL-1170L-R-626
Zoro # G401861009
$59.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locksets
- Finish Chrome
- Location Type Commercial
- Color Brushed Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # GAL-1170L-R-626
- Zoro # G401861009
- UPC # 704780176596
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 3 in |
Height | 7 in |
Details
Type | Locksets |
Finish | Chrome |
Location Type | Commercial |
Color | Brushed Chrome |
Material | Steel |
Weight | 3.22 |
Description
The Global Door Controls Eiffel style commercial classroom lever is an ADA compliant cylindrical lever lockset. Features a freewheeling clutch mechanism that insures longevity and security. Also features a SC1 solid brass C keyway. Please refer to the specification PDF below for further information on this item.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- LCN Aluminum Body 41113071LH (41113071ALLH)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Mission Bun Foot (BF40RW)
- OMNIFILTER Rubber O-Ring , 3PK (OK25-DC6-S18)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Entry Lever Set (GAL-1151P-626)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Storeroom Lever Set (GAL-1180P-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Storeroom Door Handle W/ Lock, Clutch Function & IC Core (GAL-1180L-IC626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Keyed Entry Door Lever in Brushed Chrome (GAL-1151L-R-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bright (W511PD Q 605)
- Global Door Controls Door Lever Locksets