Shop All Exit Devices
Global Door Controls
EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device
Mfr # TH1100EDTBARSS
Zoro # G201861230
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Material Steel
- Width 2 in
- Type Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100EDTBARSS
- Zoro # G201861230
- UPC # 704780138396
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Width | 2 in |
Depth | 36 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Silver |
Material | Steel |
Type | Exit Devices |
Function | Exit Only |
Color | Stainless Steel |
Description
The Global Door Controls EDTBAR series "Touch Bar" style exit device is suitable for hollow metal or wood doors where there is no projection on the surface. Its' appropriate for commercial and industrial applications where heavy duty usage is anticipated. Moreover, it fist with doors up to 36 in. wide. It comes with a roller latch, strike plate, and mounting hardware. However, the exterior lever trim is sold separately. These series meet the performance standards of Grade 2 and ADA compliant exit devices. Item is available in Aluminum, Duronodic and Stainless Steel finishes.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Universal Pin Tool, Open, Rectangular (376)
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- EKENA MILLWORK 2 1/2"W x 2 3/4"D x 4 1/2"H Capistrano Mission Wood Vintage Decor Corbel, Black (CORWD02X02X04CPBL)
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 28)
- Global Door Controls Exit Devices