Shop All Door Pulls
Global Door Controls
Duronotic Exit Device Pull Handle
Mfr # TH1100STEDPULLD
Zoro # G410875332
product price: $22.12
/ea
$22.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Other
- Finish Duronotic
- Length 10.25 in
- Width 4.5 in
- Depth 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100STEDPULLD
- Zoro # G410875332
- UPC # 704780179351
- Country of Origin Taiwan, Province of China
- Category Door Pulls
Dimensions
Length | 10.25 in |
Width | 4.5 in |
Depth | 1.25 in |
Details
Material | Other |
Finish | Duronotic |
Color | Brown |
Description
The Global Door Controls exit device pull handle trim in a duronotic trim is a sleek accessory for a touch/panic bar exit device. The item can also be called an offset pull. To be used on metal framed glass commercial doors such as restaurant entry doors, storefront doors, and office entry doors.
- •Ideal for storefront applications
- •Made of steel and able to withstand heavy in-and-out traffic
- •Non-locking door accessory with easy grab handle
- •Pull material: non-rusting aluminum
- •9-inch long pull handle for commercial doors
- •Most compatible with Trans Atlantic STED exit device series
- •Includes mounting hardware
- •UL SA10672
- •Individual pull bar included
- •Duronodic finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367H)
- STRYBUC Slider Spring Latch Black (900-11566A)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- GILA Gila PFW 486 Frosted White Privacy Window Film (5267760)
- GLOBAL DOOR CONTROLS Aluminum Exit Device Pull Handle (TH1100STEDPULLA)
- RICHELIEU Pocket Door Frame and Hardware Kit (148150BC)
- PRIMELINE TOOLS Sliding Door Binder Posts with 2 Screws Steel (2 Sets) (MP2055)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- DON-JO 15-605 6 in. Polished Brass CTC Door Pull (15 605)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- BALDWIN Estate Distressed Oil Rubbed Bronze Pulls (2674.402.MTG2)
- Global Door Controls Door Surface Protection