Shop All Door Closer Arms
Global Door Controls
Duronotic Door Closer Hold Open Arm
Mfr # HOA-1245-DU
Zoro # G608375316
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Color Duronotic
- Material Metal
- Closer Type Accessory
- Housing Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # HOA-1245-DU
- Zoro # G608375316
- UPC # 704780132929
- Country of Origin China
- Category Door Closer Arms
Dimensions
Housing Height | 12 in |
Housing Depth | 3 in |
Details
Finish | Bronze |
Color | Duronotic |
Material | Metal |
Closer Type | Accessory |
Description
Our Hold Open Arms are heavy duty parallel arms that are able to be locked into a static hold-open position. These are made for high volume traffic or potentially harsh usage where a door would need to be held open for long periods of time. They are mounted on the push side of a door and extend almost parallel to the door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-107, PK25 (3MRN4)
- TRIMLITE Molded Door 34" x 96", Primed White (2180MHCCAR)
- J.W. WINCO GN41-40-3/8X16-100-D0-S Leveling Feet (41-40-3/8X16-100-D0-S)
- MIDWEST FASTENER 3/32" x 1-1/4" Zinc Plated Steel Screw Hooks 30PK (60621)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Parallel Arm Bracket (PAB-2200-DU)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Parallel Arm Bracket (PAB-2200-AL)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- LCN 4040SE-3077DE LH AL Door Closer Arms (4040SE-3077DE LH 689)
- Global Door Controls Door Closers & Accessories