Shop All Door Closer Arms
Global Door Controls
Duronodic Door Closer L-Shaped Parallel Arm Bracket
Mfr # PAB-1245-DU
Zoro # G408375318
product price: $3.91
/ea
Sold in multiples of 3 for $11.73
$11.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Color Duronotic
- Material Metal
- Housing Depth 4 in
- Housing Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # PAB-1245-DU
- Zoro # G408375318
- UPC # 704780133520
- Country of Origin China
- Category Door Closer Arms
Dimensions
Housing Depth | 4 in |
Housing Height | 0.5 in |
Details
Finish | Bronze |
Color | Duronotic |
Material | Metal |
Closer Type | Accessory |
Description
This L-shaped parallel arm bracket is compatible with almost all models of Global Door Controls door closers. It can be used with any surface mounted closer where the arm has a ball socket with diameter 3/8 in. Each of our brackets are specific to door closer series, making the selection easier and smoothier. This bracket makes it possible for the closer arm to extend almost parallel to the door. Further more, no hardware is visible coming past the frame of the door. This item is available in two finishes: Aluminum and Duronodic.
- •When installed, little to no hardware visible past the door frame
- •Diameter: 3/8 in.
- •Compatible with most Global Door Controls door closer series
- •L-shaped parallel arm bracket
- •Installed on the push-side of the door in which your closer is functioning
- •Works on commercial storefronts and protects from potential vandalism
- •Comes in a sleek Duronodic finish
- •15 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-645S)
- MASTER LOCK PADLOCK 1-1/2""ONEKEY#3LF (3UPLF)
- NORTON DOOR CONTROLS 770111A689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111A689)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88CEL44A)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Parallel Arm Bracket (PAB-2200-DU)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Hold Open Arm (HOA-1245-DU)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Parallel Arm Bracket (PAB-2200-AL)
- NORTON CO Door Closer Arms (7700SLD)
- LCN 4040SE-3077DE RH AL Door Closer Arms (4040SE-3077DE RH 689)
- LCN 4020-3049 RH DKBRZ Door Closer Arms (4020-3049 RH 695)
- Global Door Controls Door Closers & Accessories