Shop All Door Closer Parts
Global Door Controls
Drop Plate for TC4361 Closers Pull Side Door Mount and Top Jamb in Aluminum
Mfr # DP-4361-18AL
Zoro # G308375326
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer
- Color Aluminum
- Finish Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # DP-4361-18AL
- Zoro # G308375326
- UPC # 704780186311
- Country of Origin China
- Category Door Closer Parts
Details
Accessory Type | Door Closer |
Color | Aluminum |
Finish | Gray |
Material | Steel |
Description
The DP-TC4361 Drop Plate is for the use on a TC-4631 series closer. Use on doors with narrow top door frames and doors with glass, when the glass interferes with closer mounting. Often used on metal framed glass store front doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Small Zinc-Plated Silver Steel 1 in. L S-Hook 20 lb (02-3484-102)
- CODEL DOORS 24" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2068ska8401BF)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (8112005)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Blue)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Drop Plate for the TC2200 / TC2201ADA / TC200 Series (DP-1214-DU)
- GLOBAL DOOR CONTROLS Closer Drop Plate for 400/500 Series Door Closers in Aluminum (DP-1045-AL)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Thru Bolts, 4PK (SXN-134-AL)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- GLOBAL DOOR CONTROLS Storefront Door Closer Drop Plate In Aluminum (DP-1214-AL)
- LCN Aluminum Rod and Shoe 4040XP79LR (4040XP79LRAL)
- COMPONENT HARDWARE Flush Offset Satin S/S Spring Action Doo (W95-1010)
- Global Door Controls Door Closers & Accessories