Shop All Door Strikes
Global Door Controls
Double Strike for Framed Storefront Door in Aluminum
Mfr # TH1100-ST1
Zoro # G501861138
product price: $6.10
/ea
Sold in multiples of 2 for $12.20
$12.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Width 1.8 in
- Color Silver
- Material Aluminum
- Depth (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-ST1
- Zoro # G501861138
- UPC # 704780139294
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Width | 1.8 in |
Depth (In.) | 0.5 in |
Height (In.) | 4.6 in |
Details
Finish | Aluminum |
Color | Silver |
Material | Aluminum |
Type | Exit Devices |
Description
The Global Door Controls double strike plate comes in an aluminum finish is for use with TH1103 Deadlatch or any other brand of narrow stile mortise deadlatch. This strike is best used when converting a narrow style lock to a deadlatch to cover elongated slot in aluminum frame. Order single strike (TH1100-ST2) separately if required.
- •Double strike for added protection
- •Ideal for aluminum framed storefront doors
- •Aluminum construction for increased security and durability
- •Great for use on any narrow stile mortise deadlatch
- •For use specifically with the TH1103/TH1104 deadlatches
- •Includes a double opening full lip strike plate
- •Installation hardware included
- •Easy installation
- •Aluminum finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0A-316)
- CAMPBELL CHAIN & FITTINGS Chain Strt Coil #2 125' (0726827)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Chrome (TSPE225U26)
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (6339.056.R214)
- SCHLAGE COMMERCIAL Satin Black Strikes 10001622 (10001622)
- COMPX TIMBERLINE Timberline Strike Plate-3 (SP-257)
- EMTEK Oil Rubbed Bronze Strike 86084US10B (86084US10B)
- KWIKSET Radius Corner Full Lip Strike (83796-022)
- DON-JO Don-Jo: Thimble Strike Chrome Plated Steel (DNJ-TS-100-CP)
- KWIKSET Polished Brass 1-3/4 In. Full Lip Strike Plate (3437-3)
- Global Door Controls Door Strikes