Shop All Pivot Hinges
Global Door Controls
Deluxe Storefront Aluminum Door Hinge Kit
Mfr # TH1100-HK1-AL
Zoro # G501860964
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Aluminum
- Frame Leaf Width 2.25 in
- Frame Leaf Height 5 in
- Door Leaf Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-HK1-AL
- Zoro # G501860964
- UPC # 704780138945
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2.25 in |
Frame Leaf Height | 5 in |
Door Leaf Width | 2.25 in |
Door Leaf Height | 5 in |
Details
Door Hinge Type | Door Hinge |
Material | Aluminum |
Finish | Aluminum |
Description
This model of the Global Door Controls deluxe hinge kit comes in an aluminum finish. The hinge kit is the ideal choice for multiple application door solutions when existing hardware fails. A quick and easy fix for any compromised opening. Intended for commercial doors weighing up to 500 lbs. Product sold as a pair.
- •Aluminum delux hinge kit for commercial storefront applications
- •Best used to replace existing hardware that has failed
- •Non-handed reversible function. For commercial doors up to 500lbs
- •Includes (2) roto pin hinges, (12) one-way screws, (4) cover strips, (1) Allen wrench for vertical adjustment, (2) 1/8 in shims for flush door application, (1) instruction sheet
- •Made from high-tensile aluminum alloy
- •Hinges securely fastened with tamper proof screws
- •Vertical adjustment screw
- •Doors easily serviced without removal of hinge pin, lift off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38875.012.0675)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 25 ft - Silver (03-W265)
- LAMP 2-9/16" W x 29/32" H Plain Pivot Hinge (PL-65R)
- PALISADE Vinyl L-Trim 94"L in Wind Gust, PK5 (19106PK)
- GLOBAL DOOR CONTROLS Right-handed Old Castle Style Offset Pivot in Aluminum (TH1110OC-RH-AL)
- GLOBAL DOOR CONTROLS Deluxe Storefront Duronodic Door Hinge Kit (TH1100-HK1-DU)
- GLOBAL DOOR CONTROLS Pitco Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114KM-RH-DU)
- GLOBAL DOOR CONTROLS YKK Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-LH-AL)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-RH-AL)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1112-RH-DU)
- PRIME-LINE Bifold Dr Bottom Pivot (161107)
- Global Door Controls Door Hinges