Shop All Pivot Hinges
Global Door Controls
Deluxe Hinge Kit for Storefront Door in Duronodic
Mfr # TH1100-HK1-DU
Zoro # G701860917
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Aluminum
- Frame Leaf Width 2.25 in
- Frame Leaf Height 5 in
- Door Leaf Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-HK1-DU
- Zoro # G701860917
- UPC # 704780138952
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2.25 in |
Frame Leaf Height | 5 in |
Door Leaf Width | 2.25 in |
Door Leaf Height | 5 in |
Details
Door Hinge Type | Door Hinge |
Material | Aluminum |
Finish | Duronotic |
Description
This model of the Global Door Controls deluxe hinge kit comes in a duronodic finish and is the ideal choice for multiple application door solutions, when existing hardware fails. A quick and easy fix for any compromised opening. Product intended for use on commercial doors weighing up to 500 lbs. Product sold as a pair.
- •Aluminum construction for increased security and durability
- •Ideal for commercial doors up to 500 lbs
- •Great choice when existing hardware fails or needs to be replaced
- •A quick and easy fix for any compromised door opening
- •Made from high-tensile aluminum alloy
- •Includes 2 roto pin hinges and 4 cover strips
- •Includes 12 one-way screws and 1 Allen wrench
- •Includes a pair of 1/8 in. shims beside the instruction sheet
- •Easy installation
- •Comes non-handed/reversible
- •Comes weather resistant
- •Self-lubricating pin rotates on anti-friction bearings
- •Vertical adjustment screw
- •Securely fastened with tamper proof screws
- •Flush or 1/8 in. offset door applications
- •Duronodic finish
- •Packed and sold in pairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Smart Cylinder for Knob and Lever (83279-006)
- REV-A-SHELF Rev-A-Shelf Polymer Replacement 20 WasteTrash Container for Pull Outs (RV-20-52)
- HARDWARE RESOURCES Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3555.65)
- NATIONAL GUARD Door Sweep, 4 Ft (2014A-4)
- GLOBAL DOOR CONTROLS Deluxe Hinge Kit for Storefront Door in Aluminum (TH1100-HK1-AL)
- GLOBAL DOOR CONTROLS Right-handed Old Castle Style Offset Pivot in Aluminum (TH1110OC-RH-AL)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Aluminum (TH1110OC-LH-AL)
- GLOBAL DOOR CONTROLS Pitco Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114KM-LH-AL)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-RH-AL)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-LH-AL)
- RIXSON 1 1/16 in W x 4-1/4" H Satin Chrome Pivot Hinge (1000180-4XXXA)
- Global Door Controls Door Hinges