Shop All Door Closers
Global Door Controls
Commercial Grade 3 Door Closer with Backcheck in white - Size 4
Mfr # TC2204-BC-WH
Zoro # G210875334
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Finish White
- Housing Depth 3 in
- Housing Length 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC2204-BC-WH
- Zoro # G210875334
- UPC # 704780172567
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3 in |
Housing Length | 4 in |
Width | 9 in |
Details
Color | White |
Finish | White |
Material | Steel |
Application | Commercial / Residential |
Description
The Global Door Controls TC2204 commercial door closer comes in a white finish with a size 4 spring tension. The closer is recommended for use on all aluminum store front doors, wood or hollow metal commercial applications. It is a versatile utility closer that provides narrow styling.
- •Heavy-duty aluminum construction
- •Adjustable control sweep, latch closing and backcheck speeds
- •Meets the performance standards of Grade 3 and ANSI BHMA A156.4
- •Adjustable backcheck speed
- •For doors weighing up to 243 lbs.
- •Closers come non-handed (they can be installed on a left hand or a right hand door)
- •Includes wood and machine screws
- •CTC Hole Pattern: 9-1/16 in. x 3/4 in.
- •Packed for standard and top jamb mounting
- •Includes three independent valves control sweep, latch closing speeds and backcheck
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 6-3/4" Modern Cabinet Pull with 6-3/10" Center to Center Satin Nickel Finish (CHP81235SN)
- STRYBUC 36in TRIPLE VINYL DOOR SWEEP (19-1031A)
- LCN 3130SE-3077T RH BLACK Door Closer Arms (3130SE-3077T RH 693)
- KENAURD Kenaurd:Push Bar - Exit Device - Aluminum (UL) (KED01-AL)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Duranodic - Sizes 1-4 (TC611-DU)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 2-5 (TC201-AL)
- GLOBAL DOOR CONTROLS Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4 (TC304-PA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in White - Size 3 (TC2203-WH)
- GLOBAL DOOR CONTROLS Commercial Full Cover Door Closer in Duranodic with Adjustable Spring Tension - Sizes 2-6 (TC612-DU)
- LCN 1461-EDA LTBRZ Surface Closers (1461-EDA 691)
- Global Door Controls Door Closers