Shop All Door Closers
Global Door Controls
Commercial Grade 3 Door Closer in white - Size 4
Mfr # TC2204-WH
Zoro # G810875338
$45.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Finish White
- Housing Depth 3 in
- Housing Length 10.5 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TC2204-WH
- Zoro # G810875338
- UPC # 704780185062
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3 in |
Housing Length | 10.5 in |
Width | 4 in |
Details
Color | White |
Finish | White |
Material | Steel |
Application | Commercial |
Description
The Global Door Controls TC2204 commercial door closer comes in a white finish with a size 4 spring tension. The closer is recommended for use on all aluminum store front doors, wood or hollow metal commercial applications. It is a versatile utility closer that provides narrow styling and has a full selection of accessories to accommodate the requirements of any field installation.
- •Heavy-duty aluminum construction
- •Adjustable control sweep and latch closing speeds
- •Meets the performance standards of Grade 3 and ANSI BHMA A156.4
- •For doors weighing up to 243 lbs.
- •Closers come non-handed (they can be installed on a left hand or a right hand door)
- •Includes wood and machine screws
- •CTC Hole Pattern: 9-1/16 in. x 3/4 in.
- •UL R7483
- •Packed for standard and top jamb mounting
- •Includes three independent valves control sweep, latch closing speeds and backcheck
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE White Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7814)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/9)
- HANGMAN Gold Double Headed Bear Claw Screw Hanger for Mirrors, Pictures and Decor 1" length 25pk (BCK-25)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (51BF X 690)
- GLOBAL DOOR CONTROLS Parallel Arm - Multi-Size Power Door Closer W/ Delayed Closing Action - Aluminum (DC-70BC-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer In Alum W/ Adjstbl Spring Tension Sizes 1-4 w/Cover, PAB and Thru Bolts (TC2201-ADA-PACOVSXN-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing (TC7031LP)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 85-CUSH-DU)
- Global Door Controls Door Closers & Accessories