Shop All Door Closers
Global Door Controls
Commercial Grade 3 Door Closer in Duronodic - Size 4
Mfr # TC2204-DU
Zoro # G301860935
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Bronze
- Housing Depth 1.5 in
- Housing Height 3 in
- Width 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC2204-DU
- Zoro # G301860935
- UPC # 704780134992
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.5 in |
Housing Height | 3 in |
Width | 9.75 in |
Details
Color | Duronotic |
Finish | Bronze |
Type | Door Closer |
Material | Metal |
Location Type | Commercial |
Door Handing | Universal |
Description
The TC2200 series is Global's most economically priced streamline closer. It is recommended for use on all aluminum store front doors, wood or hollow metal commercial applications. This is a versatile utility closer that provides narrow styling and has a full selection of accessories to accommodate the requirements of any field installation. Aluminum Alloy body with Duranodic. Size 4 spring accommodates a maximum door weight of 243-Pounds. Maximum door size is 44-Inch interior and 36-Inch exterior. Backcheck Included. Our goal is to provide innovative, durable, high quality products at exceptional value for your security and peace of mind. Let Global be your choice for door hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=33, Body & Ball Stainless Steel (K0326.16)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- LOCKEY 2200 Narrow-Stile Mechanical Keypad Keyless Deadbolt Lock - Surface Mount - Keyed Alike - Jet Black (LK-2200-JB-KA)
- SCHLAGE Schlage: B563P Classroom Deadbolt (SCH-B563P-626)
- GLOBAL DOOR CONTROLS Door Closer Barrier Free Spring Adjustment From Size 1 to 4 in Duranodic (DC-90BFBC-DU)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial ADA Grade 1 Door Closer with Hold Open Cush-N-Stop Arm in Duronodic - Sizes 1-6 (TC4300HOACNS-DU)
- GLOBAL DOOR CONTROLS Commercial Full Cover Door Closer in Duranodic with Adjustable Spring Tension - Sizes 2-6 (TC612-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Standard Arm Bracket in Aluminum - Size 4 (TC2204-AL)
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in Brown (TC901-HO-BR)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP1601T 689)
- Global Door Controls Door Closers & Accessories