Shop All Door Closers
Global Door Controls
Commercial Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 2-5
Mfr # TC201-AL
Zoro # G008375312
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Silver
- Housing Depth 1.5 in
- Housing Height 3 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TC201-AL
- Zoro # G008375312
- UPC # 704780184881
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.5 in |
Housing Height | 3 in |
Width | 9.75 in |
Details
Color | Aluminum |
Finish | Silver |
Material | Metal |
Location Type | Commercial |
Door Handing | Universal |
Type | Door Closer |
Description
The Global Door Controls TC201 series are the most versatile closer, able to accommodate the requirements of any field application. This series meets the performance standards of Grade 1 door closers. Items are highly recommended for commercial applications. They're made from solid aluminum for more longevity. Moreover, the spring tension is adjustable and comes in sizes 2-5. Items are available in two finishes : Aluminum and Duronodic. They carry a 25 year warranty to be the guarantee for our clients.
- •Heavy-duty aluminum construction
- •Adjustable control sweep and latch closing speeds
- •Meets the performance standards of Grade 1 and ANSI BHMA A156.4
- •Recommended for use on aluminum store front, wooden or hollow metal commercial doors
- •Made from aluminum alloy body
- •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- •Supplied with both wood and machine screws
- •Fits with doors weighing up to 243 lbs.
- •Packed for standard and top jamb mounting
- •Includes three independent valves control sweep, latch closing speeds and backcheck
- •Adjustable backcheck speed
- •Aluminum finish
- •Provides narrow styling and has a full selection of accessories
- •CTC Hole Pattern: 9-1/16 in. x 3/4 in.
- •Body length : 9-7/8 in.
- •UL listed R7483
- •25 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 0.026" x 1" 18-8 Stainless Steel Extension Springs 3PK (38804)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058A)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Black (FRP25U19)
- KABA ILCO Taylor Schlage SC4 Key Blank Brass Finish, 250PK (SC4-BR-250PK)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7030LP)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum - Sizes 1-4 (TC511-AL)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Duronodic - Size 3 (TC2203-BC-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-EDA LH US3)
- Global Door Controls Door Closers & Accessories