Shop All Door Closers
Global Door Controls
Commercial Full Cover Door Closer in Duranodic with Adjustable Spring Tension - Sizes 2-6
Mfr # TC612-DU
Zoro # G901860953
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Bronze
- Housing Depth 2.75 in
- Housing Height 2.5 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC612-DU
- Zoro # G901860953
- UPC # 704780136286
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 2.75 in |
Housing Height | 2.5 in |
Width | 12 in |
Details
Color | Duronotic |
Finish | Bronze |
Type | Door Closer |
Location Type | Commercial |
Door Handing | Universal |
Material | Metal |
Description
The Global Door Controls TC 612 commercial, full cover door closer come with an adjustable spring tension from size two to six and in a Duranodic finish. The closer is recommended for use on commercial, architectural and institutional applications. It is ideal for business, new construction and renovations and fits any door weighing up to 258 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face PTFE Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-1155)
- ZORO SELECT O-Ring, Buna N, Dash 120, 1, 1.193, PK50 (U38801.009.0100)
- STRYBUC Single Action WOCD White Set (50-2000WA)
- PRIME-LINE Latch Mortise Patio Door (153554)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Duranodic - Sizes 1-4 (TC611-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Duranodic - Sizes 1-6 (TC4300-DU)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Duronodic - Size 4 (TC2204-DU)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6 (TC4361-DU)
- BRINKS COMMERCIAL Brinks Matte Black Steel Hydraulic Door Closer (BC4008)
- Global Door Controls Door Closers