Shop All Door Closers
Global Door Controls
Commercial Full Cover Door Closer in Aluminum with Adjustable Spring Tension - Sizes 2-6
Mfr # TC612-AL
Zoro # G101860944
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Silver
- Housing Depth 2.75 in
- Housing Height 2.5 in
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC612-AL
- Zoro # G101860944
- UPC # 704780136255
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 2.75 in |
Housing Height | 2.5 in |
Width | 12 in |
Details
Color | Aluminum |
Finish | Silver |
Location Type | Commercial |
Type | Door Closer |
Material | Metal |
Door Handing | Universal |
Description
The Global Door Controls TC612 commercial full cover door closer comes with adjustable spring tension sizes 2-6 and in an aluminum finish. The closer is recommended for use on commercial, architectural and institutional applications. It is ideal for business, new construction and renovations and fits any door weighing up to 258 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Aluminum Shallow Depth Mortise Type Offset Arm Assembly (201312LC628)
- ADIROFFICE Wall Mountable Large Steel Drop Box, PK2 (ADI631-03-2pk)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD216X1000)
- ZORO SELECT 2 in W x 96 in H Steel Continuous Hinge (2ZEW9)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Slim Line Door Closer in Aluminum - Sizes 1-4 (TC411-AL)
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in Brown (TC901-HO-BR)
- GLOBAL DOOR CONTROLS Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4 (TC304-PA-AL)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 2 (TC302-PA-AL)
- CAL-ROYAL Door Closer, Aluminum Painted, Regular Arm, Size 4 (440-P-ALUM)
- Global Door Controls Door Closers & Accessories