Shop All Door Closers
Global Door Controls
Commercial Full Cover ADA Door Closer in Duranodic - Sizes 1-4
Mfr # TC611-DU
Zoro # G301860867
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Bronze
- Housing Depth 2.75 in
- Housing Height 2.5 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC611-DU
- Zoro # G301860867
- UPC # 704780136231
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 2.75 in |
Housing Height | 2.5 in |
Width | 12 in |
Details
Color | Duronotic |
Finish | Bronze |
Material | Metal |
Location Type | Commercial |
Door Handing | Universal |
Type | Door Closer |
Description
The Global Door Controls TC611 commercial full cover door closer in comes in a Duranodic finish and is recommended for use on commercial, architectural and institutional applications. It is fully compliant with opening force requirements for ADA. Fits any door weighing up to 243 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEP6)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK50 (U38871.009.0112)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation Aluminum (DP4041P-AL)
- TRILOGY Lever Support Spring (S6175)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 2 (TC302-PA-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 2-5 (TC201-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duronotic with Adjustable Spring Tension, Sizes 2-5 (TC201-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 3 (TC203-BC-AL)
- LCN 1450-SCUSH DKBRZ Surface Closers (1450-SCUSH 695)
- Global Door Controls Door Closers